Shop All Safety Interlock Switches
Omron
1NC/1NO Magnetically Actuated Safety Interlock Switch
Mfr # 44507-1621
Zoro # G2923681
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MA
- DC Contact Rating 1 A @ 30 V
- Contact Form 1NO/1NC
- IP Rating IP67
- Operating Temp. Range 14 Degrees to 131 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # 44507-1621
- Zoro # G2923681
- Country of Origin United Kingdom
- Category Safety Interlock Switches
Dimensions
Switch Width | 0.75 in |
Actuator Width | 0.75 in |
Switch Height | 3.25 in |
Switch Depth | 0.67 in |
Cable Length | 19.69 ft |
Actuator Depth | 0.75 in |
Actuator Height | 3.25 in |
Magnet Actuator Height | 3.25 in |
Magnet Actuator Depth | 0.75 in |
Manufacturer Warranty Length | 1 yr |
Magnet Actuator Width | 0.75 in |
Description
Magnetically Actuated Safety Interlock Switch, Series MA, Switch Width 0.75 in, Switch Height 3.25 in, Switch Depth 0.67 in, Contact Form 1NO/1NC, AC Contact Rating Not Applicable, DC Contact Rating 1 A @ 30 V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Pre-Cabled, Cable Length 19.69 ft, NEMA Rating 6, IP Rating IP67, Actuator Width 0.75 in, Actuator Height 3.25 in, Actuator Depth 0.75 in, On Sensing Distance 0.28 in, Off Sensing Distance 0.98 in, Body Material ABS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 1-5/8"X1-5/8", Yellow, PK10 (V800NEOCPY-10)
- RACO Electrical Box, 6 cu in, Ceiling Box, Steel, Round (297)
- DYNALOCK Adjust Delay Push Button (6290)
- RITTAL Carbon Steel Enclosure, 15.70 in H, 14 in W, 7.90 in D, NEMA 12, 3R, 4, Hinged (JB161408HC)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1660)
- OMRON 2NC Safety Interlock Switch IP 67 (D4NS-4BF-NPT)
- OMRON 1NC/1NO Safety Interlock Switch Nema 6 IP 67 (44521-1020)
- OMRON 2NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1631)
- OMRON 1NC/1NO Safety Interlock Switch IP 67 (D4BS-45FS-NPT)
- OMRON 2NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1641)
- ALLEN BRADLEY GUARDMASTER SAFETY INTERLOCK 24V-DC OTHER SWITCH (440G-MT47166)
- Omron Switches