Shop All Solid State Relays
Omron
15A 3-phs SSR, DIN mt 3 pl 480
Mfr # G3PE-515B-3N DC12-24
Zoro # G710087725
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sink Integral
- Input Voltage 9.6 to 30V DC
- Standards CE Certified, CSA, EN, TUV, UL Listed
- Dielectric Strength 2,500V AC
- Response Time 1 msec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omron
- MFR # G3PE-515B-3N DC12-24
- Zoro # G710087725
- UPC # 4548583410039
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Overall Depth | 4.72 in |
Body Width | 3.14 in |
Body Height | 3.93 in |
Body Depth | 4.72 in |
Description
Contactors - Solid State, Electrical Connection Screw, Heat Sink Integral, Input Current 10 mA, Input Voltage 9.6 to 30V DC, Output Voltage Range 180 to 528V AC, Standards CE Certified, CSA, EN, TUV, UL Listed, Switch Component Type Phototriac, Current Type DC, Electrical Phase Three, Mounting Style DIN Track, Voltage Type DC Output, Body Depth 4.72 in, Body Height 3.93 in, Body Width 3.14 in, Dielectric Strength 2,500V AC, Drop Out Voltage 1.8V, Insulation Resistance 100 megaohm at 500V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Extra Heavy Duty Cable Tie, 48 in L, 0.35 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (36J179)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Black (9001KN311)
- EATON Hour Meter, Square, 8 Digit, 10-30VDC (8-T-65-4848PM-402)
- MONOPRICE Datacom Jack, USB2.0A(F/F), Flush, Wht (6561)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out200-480VAC (G3NA-240B-UTU AC100-240)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-240B-UTU DC5-24)
- OMRON Solid State Relay, 12 to 24VDC, 25A (G3PE-225B DC12-24)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (HA4890)
- Omron Solid State Relays