Shop All Solid State Relays
Omron
15A 1-phase SSR 240VAC Screw
Mfr # G3PJ-215B DC12-24
Zoro # G210080202
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sink Included
- Input Voltage 12 to 24V DC
- Standards C-UL and TUV (EN 60947-4-3), Pollution Category 2, RoHS
- Weight 240 g
- Dielectric Strength 2,500V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # G3PJ-215B DC12-24
- Zoro # G210080202
- UPC # 4548583783331
- Country of Origin Japan
- Category Solid State Relays
Dimensions
Overall Depth | 3.93 in |
Body Depth | 3.93 in |
Body Height | 3.93 in |
Body Width | 0.88 in |
Description
Solid State Relay, Electrical Connection Screw, Heat Sink Included, Input Current 7 mA, Input Voltage 9.6 to 30V DC, Maximum Output Current with Heat Sink 18 A, Output Voltage Range 19 to 264V AC, Standards cULus and TUV (EN 60947-4-3), RoHS Compliant, Switch Component Type Phototriac, Current Type DC, Electrical Phase Single, Mounting Style DIN Rail/Screw, Voltage Type AC Output, Body Depth 3.93 in, Body Height 3.93 in, Body Width 0.88 in, Dielectric Strength 2,500V AC, Drop Out Voltage 1.6V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 1P 30A, Hz: 50/60 (8910DP31V14)
- LEVITON Electrical Receptacles Integrated Device (5278-FWP)
- LEVITON Receptacle (8460)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 5,000 W Surge, Recoil Start, 120/240V AC (EB5000X3AN)
- OMRON 5-24V-Dc Solid State Relay 20PK (G3TA-IDZR02S)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-240B-UTU DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-225B-UTU AC100-240)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 25A (CD2425W2V)
- Omron Electrical Relays