Shop All Power Supplies
Omron
AC to DC Power Supply, 100V AC, 24V DC, 15W, 0.7A
Mfr # S8E1-01524A
Zoro # G211673144
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100V AC
- Output Voltage 24V DC
- Power Rating 15W
- Output Amps 0.7A
- Style Open Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # S8E1-01524A
- Zoro # G211673144
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 34 mm |
Width | 69 mm |
Depth | 94 mm |
Details
Item | AC to DC Power Supply |
Input Voltage | 100V AC |
Output Voltage | 24V DC |
Power Rating | 15W |
Output Amps | 0.7A |
Style | Open Frame |
Hz | 47 to 450 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 63mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-63-R)
- ZORO SELECT Thread Rod Coupling, 1/4 In, Silver, PK25 (V520 1/4EG)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6CB)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-30)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 50W, 2.2A, DIN Rail (S8FSG05024CD)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 50W, 8A, DIN Rail (S8FSG05005CD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail (S8VK-G01524)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.5A, DIN Rail (S8VK-G03012)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VK-G06024)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024A)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- Omron Power Systems