Shop All Relay Sockets
Omron
1 pole Cage Clamp
Mfr # P2RF05ESS
Zoro # G610080130
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 61 mm
- Width 15.6 mm
- Number of Pins 5
- Standards CE, CSA, RoHS Compliant (Directive 2011/65/EU and Delegated Directive 2015/863), UR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # P2RF05ESS
- Zoro # G610080130
- Country of Origin Netherlands
- Category Relay Sockets
Dimensions
Depth | 61 mm |
Width | 15.6 mm |
Height | 77.6 mm |
Details
Color | Black |
Item | Relay Sockets and Hardware |
Number of Pins | 5 |
Standards | CE, CSA, RoHS Compliant (Directive 2011/65/EU and Delegated Directive 2015/863), UR |
Weight | 36 g |
Minimum Operating Temperature | -25 Degrees C |
Base Style | Square |
Maximum Operating Temperature | 85 Degrees C |
Electrical Connection | Screw |
Mounting Style | DIN Rail/Screw |
IP Rating | IP20 |
Series | P2RF |
Current Rating | 12 A |
Compatible with Manufacturer Model Number | G2R-1-S |
Compatible Manufacturer Part Number | G2R-1-S |
Compatible Manufacturer Model Number | G2R-1-S |
For Use with Mfr. Model Number | G2R-1-S |
For Use With Mfr. Model Number | G2R-1-S |
Compatible Relays | G2R-1-S |
Description
Relay Sockets and Hardware, Current Rating 12 A, Number of Pins 5, Mounting Style DIN Rail/Screw, Color Black, Compatible Relays G2R-1-S, Compatible with Manufacturer Model Number G2R-1-S, Depth 61 mm, Height 77.6 mm, IP Rating IP20, Maximum Operating Temperature 85 Degrees C, Minimum Operating Temperature -25 Degrees C, Series P2RF, Standards CE, CSA, RoHS Compliant (Directive 2011/65/EU and Delegated Directive 2015/863), UR, Weight 36 g, Width 15.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Tie Mounts, 3/4" x 3/4", Natural, 100/Case (CTM33N)
- KLEIN TOOLS Universal F Compression Connectors RG6/6Q 50-Pack (VDV812-612)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500CE00)
- OMRON Relay Socket, Standrd, Square, 11 Pin, Screw (PTF11A)
- OMRON Relay Socket, Standard, Square, 11 Pin, 5A (PYF11A)
- OMRON Relay Socket, Finger Safe, Octal, 8 Pin, 10A (PF083A-E)
- OMRON Relay Scket, Finger Safe, Square, 5 Pin, 10A (P2RF-05-S)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F)
- OMRON Relay Sockets (J7KNA-AR-22 24VS)
- OMRON MY Socket (PYF14A-N)
- Omron Electrical Relays