Shop All Air Cleaners and Accessories
This Product is Discontinued
Omnitec Design
Thermocouple Sensor K Type, 36 In Long (Discontinued)
Mfr # EC3TC
Zoro # G7460661
This Product is Discontinued
Key Features
- For Use With Vulcan, VulcanRT
- Length 36"
- Width 2"
- Height 1/2"
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnitec Design
- MFR # EC3TC
- Zoro # G7460661
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 36" |
Width | 2" |
Height | 1/2" |
Overall Width | 2 in |
Overall Height | 1/2 in |
Cable Length | 3 ft |
Overall Length | 3 ft |
Details
Item | Thermocouple Sensor K Type |
For Use With | Vulcan, VulcanRT |
Material | Fiberglass |
Description
Thermocouple Sensor K Type, For Use With Vulcan, VulcanRT, Overall Height 1/2 in, Overall Length 3 ft, Overall Width 2 in, Cable Length 3 ft, Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.