Shop All Air Cleaners and Accessories
Omnitec Design
Air Scrubber Filter, 18"x24"x12",
Mfr # OAH2418-40
Zoro # G704180296
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Frame
- For Use With MFR No. OA2000V and MI1600V
- Filters Out Bacteria, Dust, Mold, Smoke, Viruses
- Actual Width 24 in
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnitec Design
- MFR # OAH2418-40
- Zoro # G704180296
- UPC # N
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Actual Width | 24 in |
Nominal Filter Size | 18 in x 24 in x 12 in |
Nominal Height | 18 in |
Nominal Depth | 12 in |
Nominal Width | 24 in |
Actual Height | 18 in |
Actual Depth | 12 in |
Details
Item | Air Scrubber Filter |
Type | Metal Frame |
For Use With | MFR No. OA2000V and MI1600V |
Filters Out | Bacteria, Dust, Mold, Smoke, Viruses |
Frame Material | Metal |
Number of Filters | 1 |
Filter Type | HEPA |
Filter Efficiency | 99.99% |
Includes Frame | Yes |
Filters Down To | 3 micron |
Compatible Manufacturer Model Number | MI1600V, OA2000V |
Description
Air Scrubber Filter, Filter Type HEPA, Actual Depth 12 in, Actual Height 18 in, Actual Width 24 in, Compatible Grainger Part Number 13L317, 2NJ23, Compatible Manufacturer Model Number MI1600V, OA2000V, Number of Filters 1, Nominal Depth 12 in, Nominal Height 18 in, Nominal Width 24 in, Filters Down To 3 micron, Filters Out Bacteria, Dust, Mold, Smoke, Viruses, Filter Efficiency 99.99 Percent, Frame Material Metal, Includes Frame Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Gasket Kit, Valve Plate (06EA660137)
- LIBERTY PUMPS Gasket Tape (K001442)
- WATTS Backflow Check Relief Valve, 3/4", 75 psi (0360281)
- REGIN Smoke Matches, PK25 (S210-25)
- OMNITEC DESIGN Bag Filter, 18 in. H x 24 in. W (OBF9)
- OMNITEC DESIGN Quick Clamp, 12-1/2In Dia, Stainless Steel (QCW12)
- OMNITEC DESIGN Flexible Duct 10 dia., Mylar, 25 ft. L (OAD10)
- OMNITEC DESIGN Intake Manifold, For Mfr. No. OA2200C/UL (OAIM2200-12)
- OMNITEC DESIGN Air Scrubber Filter, 12"x12"x2", (OAH1212-40)
- OMNITEC DESIGN Carbon Filter Pad, 18inHx24inWx2inL (OG2418D)
- BLITZ Blitz 651 Gem and Jewelry Cleaner (651)
- Omnitec Design Air Cleaners and Accessories