Shop All Air Cleaners and Accessories
Omnitec Design
Air Scrubber Filter, 12"x12"x2",
Mfr # OAH1212-40
Zoro # G804180332
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Frame
- For Use With MFR No. OA600V and MF2
- Nominal Width 12 in
- Filters Out Bacteria, Dust, Mold, Smoke, Viruses
- Actual Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnitec Design
- MFR # OAH1212-40
- Zoro # G804180332
- UPC # N
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Nominal Width | 12 in |
Actual Depth | 12 in |
Actual Height | 12 in |
Nominal Filter Size | 12 in x 12 in x 2 in |
Nominal Depth | 2 in |
Actual Width | 12 in |
Nominal Height | 12 in |
Details
Item | Air Scrubber Filter |
Type | Metal Frame |
For Use With | MFR No. OA600V and MF2 |
Filters Out | Bacteria, Dust, Mold, Smoke, Viruses |
Includes Frame | Yes |
Filter Type | HEPA |
Frame Material | Metal |
Compatible Manufacturer Model Number | MF2, OA600V |
Filters Down To | 3 micron |
Filter Efficiency | 99.99% |
Number of Filters | 1 |
Description
Air Scrubber Filter, Filter Type HEPA, Actual Depth 12 in, Actual Height 12 in, Actual Width 12 in, Compatible Grainger Part Number 2NJ19, Compatible Manufacturer Model Number MF2, OA600V, Number of Filters 1, Nominal Depth 2 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To 3 micron, Filters Out Bacteria, Dust, Mold, Smoke, Viruses, Filter Efficiency 99.99 Percent, Frame Material Metal, Includes Frame Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE HI-VELOCITY FLR FN 18in. BK (1PAFHV18)
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (174)
- TRUE AIRE Register Floor10X2.25Wht (C150MWT 02X10)
- PERFECT AIRE Through-the-Wall A/C, 14,000 BtuH, 230V AC (4PATW14002)
- OMNITEC DESIGN Flexible Duct 10 dia., Mylar, 25 ft. L (OAD10)
- OMNITEC DESIGN Thermocouple Sensor K Type, 300 In L (EC25TC)
- OMNITEC DESIGN Water Filter 20 Micron, 9-1/2 in. L (OWF20)
- OMNITEC DESIGN Quick Clamp, 29 In L, Stainless Steel (QCW14)
- OMNITEC DESIGN Intake Manifold, For Mfr. No. OA2000C (OAIM2000-12)
- OMNITEC DESIGN Carbon Filter Pad, 24inHx24inWx2inL (OG2424D)
- IDEAL IDEAL Health AP40 PRO Air Purifier (IDEAP0040PH)
- Omnitec Design Air Cleaners and Accessories