Shop All Negative Air Machines
Omnitec Design
Air Machine, Negative
Mfr # OA1000VM
Zoro # G2587943
Free Shipping & Returns
$1,450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow with HEPA Filter 300 to 950 cfm
- Filtration HEPA
- Voltage 115 V AC
- Amps 5.8 A
- Decibels 67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnitec Design
- MFR # OA1000VM
- Zoro # G2587943
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Main Filter Size | 16 in x 16 in x 11-1/2 in |
Height | 21 in |
Width | 18 in |
Prefilter Size | 17.5 in x 17.5 in x 2 in |
Length | 32 in |
Discharge Dia. | 10 in |
Overall Height | 23 in |
Overall Width | 19 in |
Outlet Diameter | 10 in |
Manufacturer Warranty Length | 1 yr |
Caster Size | 3 in |
For Outlet Duct Diameter | 12 in |
Overall Depth | 34 in |
Description
Industrial Air Scrubber, Variable Speed Thermally Protected Motor, HP 1/2 hp, Voltage 115 V AC, 5.8 A Amps, Height 21 in, Length 32 in, Width 18 in, Air Flow with HEPA Filter 300 to 950 cfm, Air Flow without HEPA Filter 250 to 1500 cfm, Filtration HEPA, Main Filter Size 16 in x 16 in x 11-1/2 in, Prefilter Size 17.5 in x 17.5 in x 2 in, Prefilter Type Polypad, Discharge Dia. 10 in, Decibels 67, Vacuum Gauge 0 to 5 in wc, Construction Polished Aluminum, Net Weight 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, L (V1023550U-L)
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- 3M Combination Cartridge/Filter, Bayonet, AG, P100, Magenta, White, 2 PK, NIOSH (60922)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643)
- OMNITEC DESIGN Air Machine, Negative (OA2000VM)
- OMNITEC DESIGN Negative Air Machine, 18 in x 24 in, HEPA (OA2000C)
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, HEPA (OA2200C)
- OMNITEC DESIGN Air Machine, Negative (OA600VM)
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, Bag (OA2200CBF)
- OMNITEC DESIGN Negative Air Machine, 16 in x 16 in, HEPA (OA600NMHAZ)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- Omnitec Design Negative Air Machines