Omnipure

Omnipure OMNIPURE-Q5754-C100E Water Softening Water Filters


product price: $39.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Omnipure Q5754-C100E Replacement Water Filters are designed to fit:Omnipure Twist Tap filter heads QNVH B. C. or J. with or without automatic shutoff.If you do not have a head for the Omnipure Q-Series filters. you can purchase one of the Omnipure Q-Series heads below in the Related Products section. These heads are valved which means the water will automatically shut off when replacing the Q-Series water filter. The heads are available with 1/4" Quick connect fittings. 1/4" NPT. or 3/8" NPT.Omnipure Q5754-C100E Q-Series Water Softening Filter Contaminant Reduction:Reduces: Hardness and Scale Deposits.Omnipure Q5754-C100E Q-Series Water Softening Filter Specs:Dimensions: 2.5" W x 14" L.Flow Rate: .5 GPM.Maximum Pressure: 125 PSIG.Maximum Temperature: 100 F.Service Life: 900 grains of hardness.Filtration Media: C100E FDA grade softener resin.Reduces: Hardness and Scale Deposits.Fitting Size: This Q-Series filter is a replacement filter and must be used with an existing Q-Series head. The Q-Series heads are available in 1/4" Quick-Connect fittings. 1/4" NPT female threads. or 3/8" NPT female threads.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.