Shop All Water Quality Testing Kits
Omnipure
Omnipure OMNIPURE-Q5640 Coconut Carbon GAC Water Filters
Mfr # OMNIPURE-Q5640
Zoro # G104124722
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnipure
- MFR # OMNIPURE-Q5640
- Zoro # G104124722
- Country of Origin China
- Category Water Quality Testing Kits
Description
Omnipure Q5640 Coconut Carbon Water Filters are designed to fit:
Omnipure Twist Tap filter heads QNVH B, C, or J, with or without automatic shutoff.
The Rayne of Houston (Now Raine Systems) Pure Blue Reverse Osmosis System and Pure Blue Drinking Water System if used with an Omnipure standard valve head.
If you do not have a head for the Omnipure Q-Series filters, you can purchase one of the Omnipure Q-Series heads below in the Related Products section. These heads are valved which means the water will automatically shut off when replacing the Q-Series water filter. The heads are available with 1/4" Quick connect fittings, 1/4" NPT, or 3/8" NPT.
Omnipure Q5640 Acid Washed Coconut GAC Water Filter Contaminant Reduction:
Chlorine Taste and Odor Reduction: Class 1.
Omnipure Q5640 Coconut Carbon Water Filter Specs:
Dimensions: 2.5" W x 12" L.
Flow Rate: .5 GPM.
Maximum Pressure: 125 PSIG.
Maximum Temperature: 100 F.
Service Life: 1 Year.
Filtration Media: Acid Washed Coconut Shell Granulated Activated Carbon.
Reduces: Chlorine Taste and Odor.
Fitting Size: This Q-Series filter is a replacement filter and must be used with an existing Q-Series head. The Q-Series heads are available in 1/4" Quick-Connect fittings, 1/4" NPT female threads, or 3/8" NPT female threads.
Omnipure Q5640 Acid Washed Coconut GAC Water Filter Contaminant Reduction:
Omnipure Q5640 Coconut Carbon Water Filter Specs:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Global Industrial Splash Guard, Medium, 4-1/2inW x 21-1/4inD x 18inH, Clear (732136)
- DIGI-SENSE Replacement Calibration Salt, 75 perc RH (35612-91)
- YSI ISE Meter Acc, Ammonium Probe (605104)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 7000 Us/cm, 1 L (CS7000-Q)
- AQUAPHOENIX SCIENTIFIC Citric Acid Solution, 30 mL (CA3002-A)
- AQUAPHOENIX SCIENTIFIC Molybdenum Indicator, 60 mL (MO1543-B)
- LOVIBOND Phosphate AC Test Kit (147250)
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkalinity, TK, 1 Drop-160ppm (TK5000-Z)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1413 Us/cm, 500 mL (CS1413-P)
- CYTIVA WHATMAN PH Indicator Strip, pH, 3-5/32in.L, PK100 (2613-991)
- Omnipure Water Quality Testing