Omnipure

Omnipure OMNIPURE-Q5633 Q-Series Water Filters


product price: $37.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Q-Series Omnipure Q5633 water filter is easy to install and user friendly.Designed for quick and simple installation with a twist of the wrist.The Omnipure Q5633 water filter is an acid washed granular activated carbon (GAC) 12x40 mesh filter.The Q-Series Q5633 filter improves drinking water and cooking water taste and odor.The Omnipure Q5633 replacement water filter can be used in beverage equipment. reverse osmosis systems. drinking fountains. ice machines. and other point of use applications.Omnipure Q5633 GAC Water Filter Contaminant Reduction:The Omnipure Q5633 reduces Taste and Odor. Chlorine Taste and Odor. and Particulates Class 1.Omnipure Q5633 Water Filter Specs:Filter Size: 2.5" W x 12" L.Max Pressure: 125 psi.Max Temperature: 100°F (38°C).Flow Rate: .5 GPM.Filtration Media: Acid Washed Granulated Activated Carbon.Volume Cubic Inch: 35.5.Service Life: 1 Year or 2500 Gallons.Fitting Size: This Q-Series filter is a replacement filter and must be used with an existing Q-Series head. The Q-Series heads are available in 1/4" Quick-Connect fittings. 1/4" NPT female threads. or 3/8" NPT female threads.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.