Shop All Water Testing Meters
Omnipure
Omnipure OMNIPURE-ELFXL-1M Elf Extra Large Series Water Filter
Mfr # OMNIPURE-ELFXL-1M
Zoro # G104124852
product price: $406.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$406.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnipure
- MFR # OMNIPURE-ELFXL-1M
- Zoro # G104124852
- Country of Origin China
- Category Water Testing Meters
Description
Omnipure ELFXL-1M Carbon Block Water Filter Contaminant Reduction:
Chlorine Taste and Odor Reduction.
Cyst Reduction: Cysts (Cryptosporidium and Giardia).
Nominal Micron Rating: 1 Micron.
Omnipure ELFXL-1M Carbon Block Water Filter Specs:
Dimensions: 3.5" W x 13" L.
Rating: 1 Micron Rating.
Flow Rate: 2 GPM.
Service Life: 1 Year.
Filtration Media: Carbon Block.
Reduces: Chlorine Taste and Odor.
Reduces: Cysts (Cryptosporidium and Giardia).
Omnipure ELFXL-1M Carbon Block Water Filter Specs:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Carbon Filter for Acids, 14 in. Width (ASTM-015)
- SP SCIENCEWARE Graduated Cylinder, 2000mL, Polypropylene (F28461-2000)
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit 1 Drop - 25 ppm As NO2 (TK3325-Z)
- EXTECH Turbidity Meter, LCD, 2 Point (TB400)
- GLOBAL WATER SONIC H2O LEVEL METER (WL650)
- GLOBAL WATER Flow Probe, 3-6 ft. Extendabl Handle (FP111)
- FLOMEC Watermeter (TM40SQ9GMD)
- EXACT Chlorine + Exact Ez Photometer (486205)
- YSI Water Quality Meter Kit, +/-0.3 deg. C (P2030 2030-4 P)
- YSI Dissolved Oxygen Meter (DO200A)
- UNITED SCIENTIFIC Conductivity Tester (CNDT01)
- Omnipure Water Quality Testing