Shop All Wall Mount Desks
Omnimed
Wall Mounted Folding Desks with Built-in Storage (Painted Beige)
Mfr # 291502
Zoro # G9885444
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnimed
- MFR # 291502
- Zoro # G9885444
- UPC # 632016169770
- Country of Origin United States
- Category Wall Mount Desks
Description
Omnimed standard wall desks provide durable, compact and convenient workspaces in any environment. These low-profile desks only protrudes 3 inches from the wall when closed and can be used in a standing or sitting position. The front panel offers a large work surface that smoothly opens and closes on strong metal folding hinges. Paperwork can be organized and secured in the 2 built-in pocket compartments on the back panel of the desk. Two beamatic clips mounted on the top compartment hold items securely and within immediate reach. These desks are available in anodized aluminum, Beige painted steel and stainless steel. Units measure 15H x 20 3⁄4W x 3D and have drilled holes for easy mounting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 126 in W, 42 in D (184212043120DS)
- PLANO Bucket Top Compartment Box with 18 compartments, Plastic, 3 3/4 in H x 12 in W (725-001)
- ECONOCO Folding Glass Tower, 18"D x 18"W x 68"H, Silver (FLT68CGLSNS)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, White, 6 PK (20445)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- CORTECH Endurance Wall Mounted Desk 2.0, Black (7605BK)
- DATUM Wallwrite Fold-up Desk, Non-Locking, 20W x 3-3/8D x 16-3/8H, White (WW-101-SC T15)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Black (319390)
- Omnimed Wall Mount Desks