Shop All Wall Mount Desks
Omnimed
Slim Line 30'' x 3'' x 23 3/4'' Light Gray Self Close Wall Desk with Key Lock 291566-LG
Mfr # 292291566LG
Zoro # G011640940
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnimed
- MFR # 292291566LG
- Zoro # G011640940
- Country of Origin United States
- Category Wall Mount Desks
Description
Add storage and standing workspace with this Omnimed Slim Line 30'' x 3'' x 23 3/4'' light gray self close wall desk with key lock 291566-LG. This wall desk boasts a powder-coated heavy gauge steel construction to withstand daily use. It features a self close style door which can be locked with the included flat key lock for additional security.With its gas cylinder design the door opens and closes smoothly. When open it offers additional workspace for clipboards laptops binders or simply setting something down in a consistent spot. On the interior there is a bar for placing items up to 3 1/4'' thick upright for additional storage space. Decongest your workspace by putting this wall desk up in your establishment.Overall Dimensions:Width: 30''Depth: 3''Height: 23 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Locking Rod, For Bin Storage System (QLR500)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 8 in W, White (BSBINMT812)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 6 Shelves, Chrome (32V416)
- ECONOCO Grid Shelf Bracket 12", Black, 48PK (BLK/12KB)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, Stainless Steel, 24Wx22Dx12H (319053)
- DRYDEX Drydex 5.5 Oz Squeeze (12337)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Gray (319391)
- Omnimed Wall Mount Desks