Shop All Wall Mount Desks
Omnimed
Slim Line 30'' x 3'' x 23 3/4'' Beige Manual Close Wall Desk with Key Lock 291567-BG
Mfr # 292291567BG
Zoro # G511640976
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnimed
- MFR # 292291567BG
- Zoro # G511640976
- Country of Origin United States
- Category Wall Mount Desks
Description
Add storage and standing workspace with this Omnimed Slim Line 30'' x 3'' x 23 3/4'' beige manual close wall desk with key lock 291567-BG. This wall desk boasts a powder-coated heavy gauge steel construction to withstand daily use. It features a manual close style door which can be locked with the included flat key lock for additional security.With its gas cylinder design the door opens and closes smoothly. When open it offers additional workspace for clipboards laptops binders or simply setting something down in a consistent spot. On the interior there is a bar for placing items up to 3 1/4'' thick upright for additional storage space. Decongest your workspace by putting this wall desk up in your establishment.Overall Dimensions:Width: 30''Depth: 3''Height: 23 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN STORAGE BIN CLEAR 5""W (64730)
- AT-A-GLANCE Level Gauge, Tank, 6 In, 2 In NPT (L-2-6)
- COPERNICUS Book Storage Bin, Plastic, Red (CEP-CC4069-R)
- EAGLE GROUP Table, Galv Legs/Shelf, Budget, 30"Wx72"L (T3072B)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- WALLWRITE Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray (WW-100SC-T47)
- DATUM Wallwrite Fold-up Desk, Non-Locking, 20W x 3-3/8D x 16-3/8H, Gray (WW-101-T47)
- DATUM Wallwrite Fold-up Desk, Non-Locking, 20W x 3-3/8D x 16-3/8H, White (WW-101-SC T15)
- Omnimed Wall Mount Desks