Shop All Wall Mount Desks
Omnimed
Slim Line 18'' x 3'' x 23 3/4'' Beige Manual Close Wall Desk with Key Lock 291569-BG
Mfr # 292291569BG
Zoro # G411640977
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnimed
- MFR # 292291569BG
- Zoro # G411640977
- Country of Origin China
- Category Wall Mount Desks
Description
Add storage and standing workspace with this Omnimed Slim Line 18'' x 3'' x 23 3/4'' beige manual close wall desk with key lock 291569-BG. This wall desk boasts a powder-coated heavy gauge steel construction to withstand daily use. it features a manual close style door which can be locked with the included flat key lock for additional security.With its gas cylinder design the door opens and closes smoothly. When open it offers additional workspace for clipboards laptops binders or simply setting something down in a consistent spot. On the interior there is a bar for placing items up to 2 1/2'' thick upright for additional storage space. Decongest your workspace by putting this wall desk up in your establishment.Overall Dimensions:Width: 18''Depth: 3''Height: 23 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL Global Industrial„¢ Stackable Straight Wall Container, Solid, 13-1/2"Lx7-3/8"Wx6-3/4"H, Gray (RSO1408-07AL)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-WHT)
- BASCO RightSeal Drum Capseal, 2", Plasti, PK10 (BCS1-10)
- PLANO Plano Molding 1712-00 Ammo Can - 13-3/4"L x 7"W x 8-3/4"H, OD Green (171200)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- INVAL Floating Wall Mounted Desk 43.3 in. W Rectangular Smoke Oak with 6-Shelves (ES-13603)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-100-T47)
- GLOBAL INDUSTRIAL Steel Wall Mounted Sloped Receiving Desk, 24W x 22D, Blue (B237006BL)
- Omnimed Wall Mount Desks