Shop All Utility Carts
Omnimed
Scissor Frame Utility Cart 264620
Mfr # 292264620
Zoro # G811591213
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnimed
- MFR # 292264620
- Zoro # G811591213
- Country of Origin United States
- Category Utility Carts
Description
Transport files and supplies comfortably on this Omnimed scissor frame utility cart 264620. This utility cart is built with a 1'' steel tube which has a classic scissor frame. The scissor frame is essential for adding balance when in use and it can also fold up when it's time to store the cart away. Also each side can be used as a handle with this symmetrical design. With smooth glide casters the cart is well-equipped for a variety of work environments.There are a handful of accessories to choose from sold separately. It is recommended to pick out two accessories with this cart. There are two black wire basket size options either a 6'' or 12'' height. The baskets are great for loose supplies and that drop-in convenience. Omnimed also offers two storage racks for holding files and binders upright! Customize your storage and transport experience with this utility cart.Overall Dimensions:Length: 30''Width: 19''Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, BUSHING KIT (69637)
- WARN INDUSTRIES Quick Connect Ends (22680)
- KINGCHAIN 1/0 x 15 ft. Solid Brass Safety Plumber Chain (502885)
- THE BETTER BUNGEE Bungee Cord, White, 24 in. L, 1-1/2 in. W (BBC24NW)
- AMERICAN FORGE & FOUNDRY Polypropylene POLYPROPYLENE SHOP CART, 500 lb (961)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-95)
- LITTLE GIANT Steel Adj. Multi-Shelf Truck, 3-Shelf, 24 x 60", 4 Shelves, 800 lb Per Shelf (AM-3A-2460-6PY)
- ZORO SELECT Steel Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Flat, 2 Shelves (RSC12-EX2436-2-5PO-95)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,500 lb (5CGZ9)
- ZORO SELECT Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCFS-1832-2-TLD-95)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454600BLA)
- Omnimed Utility & Storage Carts