Shop All Exam Room Equipment
Omnimed.
Omnimed Stainless Steel Triple Bulk PPE Dispenser, 18inW x 5-3/4inD x 17inH
Mfr # 307032
Zoro # G608813856
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnimed.
- MFR # 307032
- Zoro # G608813856
- UPC # 632016169060
- Country of Origin United States
- Category Exam Room Equipment
Description
Omnimed 307032 stainless steel triple bulk ppe dispenser, 18inw x 5-3/4ind x 17inh bulk ppe dispensers hold a variety of personal protective apparel such as gloves, bouffant caps, shoe covers and masks. There are open channels on each compartment to show capacity and a removable hinged lid for easy loads. Units come in various sizes with 1 to 4 compartments. They are constructed of #4 polished stainless steel and have keyholes for easy wall mounting. The triple dispenser measures 18inw x 5.75ind x 17inh and has a 5-year warranty. features: holds bulk quantities of disposable ppe supplies; including gloves, bouffant caps, shoe covers, etc. constructed from #4 polished stainless steel keyholes for wall mounting open channel in each bin to show capacity removable lid for easy loading american made and includes 5 year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-300)
- DYNAREX Non-Toxic Instant Cold Pack, 5 x 9In, PK24 (4518)
- FIRST AID ONLY Unitized ANSI Compliant Class A Type III First Aid Kit, 25 Ppl, 16 Unt (90568)
- HALO MOBILITY Single Sided Halo Safety Ring (77301)
- OMNIMED. Omnimed 6-Flag Room ID System, 4inL Aluminum Flags, Assorted Colors, 1/PK (291708)
- OMNIMED. Omnimed Stainless Steel Quadruple Bulk PPE Dispenser, 24inW x 5-3/4inD x 17inH (307024)
- OMNIMED. Omnimed Single Bedpan Rack, Aluminum (303512)
- AMERICAN DIAGNOSTIC CORP ADC® Advantage„¢ 2200 Fingertip Pulse Oximeter with LED Display (2200)
- WELCH ALLYN 3.5V RECHARGEABLE BATTERY-BLK (72200)
- MILTON INDUSTRIES PLUG G STYLE (MI1817)
- SANOXY Finger Pulse Oximeter Blood Oxygen SpO2 Monitor PR PI Respiratory Rate (PPT-Health3-gry)
- Omnimed. Exam Room Equipment