Shop All Medical Carts & Cabinets
Omnimed.
Omnimed Phlebotomy Cart with E-Lock
Mfr # 350341
Zoro # G908588942
product price: $1,278.99
/ea
Free Shipping & Returns
$1,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnimed.
- MFR # 350341
- Zoro # G908588942
- UPC # 632016169022
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Omnimed 350341 phlebotomy cart with e-lock the phlebotomy cart offers both convenience and durability. The work surface has a built-in handle that slides the top back to open the drawer underneath. The large med drawer also has a built-in handle, a stop plate to prevent over-extension and comes with an e-lock. The lock has 1 master code, 19 user codes, a low battery indicator and easy battery replacement. Fixed to the sides of the cart are adjustable brackets to hold various sized sharp containers and a single glove box holder. The cart's painted steel column adjusts from 36inh to 46inh on a 5-leg aluminum base with 3in rubber casters. The work surface measures 15.56inw x 17ind x 1inh and the drawer, 13.88inw x 15.38ind x 6.75inh. Both are constructed of 1/8in titanium powder coated aluminum and will withstand years of use. Unit has a 1-year warranty. features: outside dimensions of work surface 15-9/16inw x 17ind x 1inh inside dimensions of work surface 15-5/16inw x 15-3/8ind height of work-surface adjusts from 36in to 46in built in handle on back and front of unit for easy transport single wire glove box holder adjustable straps to hold most sharps containers not included sturdy 5 leg base with 3in casters 350341 is sold with electronic lock additional lock features for the 350341: 1 master code 19 user code code length 4-8 digit 75,000 cycles per battery replacement low battery replacement indicator batteries can be replaced without opening the drawer 1 year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPA BLACK Cond Shampoo 1.4 Oz., 144/Cs, 144PK (2335105)
- MEGAMOVER Portable Patient Transport Unit, 350 lb. (73251)
- REVLON CURL IRON PRFCT HEAT3/4"" (RV052CP)
- EMI Colorband Scissor, 5-1/2 In. L, Yllow, Stel (310 YELLOW)
- NEXEL Chrome High Profile Sterile Wrap Rack, 2 Casters with Brakes, 60inL x 24inW x 68inH (B2273851)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- OMNIMED OMNI PHLEBOTOMY CART 3" CASTERS (351005)
- GLOBAL INDUSTRIAL Medical Bedside Cart, 5-Drawer, Key Lock, Beige, 24-1/2L x 13-1/4W x 29H (670147)
- LAKESIDE MFG. Lakeside Stainless Steel Equipment Stand, 3 Shelves, 1 Drawer, 300 lbs. Capacity (356)
- TOTER 96 Gal. Red Hazardous Waste Caster Trash Can with Wheels and Lid Lock (RMC96)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Single Door, Pine (GLM7924)
- Omnimed. Medical Carts & Cabinets