Omnimed.

Omnimed Compact Informatics Wall Desk, Key Lock, Light Gray


product price: $1,045.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Omnimed.
  • MFR # 291512-LG
  • Zoro # G908588935
  • Country of Origin United States
  • Category Desks

Description

omnimed compact informatics wall mounts are constructed of heavy gauge steel that is powder coated for a durable and easy to clean finish. The front panel smoothly opens and closes using an adjustable gas cylinder and has a flat key lock for security. The desk accommodates a combined monitor/cpu/keyboard depth of 3.65in and offers a large work area. It has side ventilation holes and an area to install an exhaust fan for additional cooling. The desk has a monitor mounting plate and multiple entry ports for all power and cabling needs. Units measure 23-1/2inh x 30inw x 4ind and are available in beige and light grey. features: construction: heavy gauge steel efficient workstation for computing and storing it equipment combined depth of monitor/cpu plus keyboard must be less than 3.65in monitor mounting plate for 75mm/100mm vesa standards large work area with ample space for keyboard, mouse and supplies multiple entry ports for power and network cables 4-1/4in x 4-1/4in rear cut-out for power and data outlets side ventilation openings for proper heat dissipation 12 cfm exhaust fan / optional #291498 5-year warranty 1-year gas spring and lock

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.