Omnimed.

Omnimed All-In-One Mobile Computer Cart


product price: $2,325.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

summer promotion - save 8%!! limited time offer. our price reflects 8% discount. Offer ends august 15, 2017. this mobile stand is designed to transport an all-in-one aio computer. Contains a 10' hospital grade cord reel under the main surface and includes a vesa mount for the aio. Mouse holder on the left and right of keyboard tray. Adjusts height from 33in to 46in. optional accessories shown in the product image are sold separately. heavy gauge steel and aluminum low center of gravity base with tough powder-coat finish hospital grade retractable cord reel under work surface easy rolling 4in rubber casters telescoping column with pneumatic assist for easy lifting 46in fully extended and 33in compressed easy access ring style handle for easy grab and go use one poly tray in handle for additional storage fully adjustable 19in x 7in keyboard tray pivot l/r mouse tray removable basket - 8inh x 10inw x 4ind 3-year warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.