Omnimed

Mobile Security Laptop Stand (Secure You Devices From Theft)


product price: $697.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Omnimed Security Laptop Stand is constructed of heavy gauge steel that is powder coated for a durable attractive finish. The laptop is secured to the work surface with a cover that has two-lock security and an adjustable keyboard tray underneath. The security top is mounted on a heavy gauge plated steel pole in a 5 leg base with 3 inch casters. The stand can be used sitting or standing. Vertical movement is controlled by operating the hand levers on both sides of the security top to adjust the height from 31 to 41 inches. A gas spring lift mechanism within the unit provides the smooth vertical lift. Stands measure 31-41 inches high by 21 1⁄2 inches wide and 14 1⁄2 inches deep. Its base has a diameter of 25 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.