Shop All Utility Carts
Omnimed
Light Weight Folding Utility Cart with Baskets
Mfr # 264620_DELUXE
Zoro # G9885837
Free Shipping & Returns
$369.99
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
- Brand Omnimed
- MFR # 264620_DELUXE
- Zoro # G9885837
- UPC # 713325988549
- Country of Origin United States
- Category Utility Carts
Description
Omnimed utility carts are constructed of 1 inch plated steel tubing that forms the scissor frame of the mobile unit. The easy grab handles, smooth glide rubber casters and versatile basket and storage rack options make these carts a useful addition to any work environment. Accessory options include 6 or 12 inch deep utility baskets and 8 or 6 capacity storage racks. Baskets sit inside a strong interior steel frame within the cart that stabilizes them during transport and allows for their easy removal. Carts measure 38H x 30W x 19D and fold flat for convenient storage.
Documents & Resources
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
- ZORO SELECT Walk Ramp, Apron End, 2000 lb, 38 In x 6 ft (1VKD1)
- MAGLINER Hand Truck, 4 Wheel, Load Cap 200 Lb (STK8AA1)
- JET Jcp-1, 1 Ton 12Ft Lift (180410)
- CAMPBELL CHAIN & FITTINGS #4 Double Loop (Inco) Chain, Zinc Coated, 100' per Carton (T0750424N)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 400 lb (HE38-G)
- GLOBAL EQUIPMENT Hydraulic Lift Positioner Truck, 880 Lb. Capacity (989055)
- TITAN PRODUCTS Craig Titan Rolling Versatile Folding Storage Dolly Cart with Lid (RA9032958)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 36"L x 24"W x 34"H (ERBST24366PH)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, No Handle, 2 Shelves, 1,200 lb (RIC24362NHNRM4SW8PN95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC222-B)
- ZORO SELECT Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCFS-2448-2-TLD-95)
- Omnimed Utility Carts