Shop All Wall Mount Desks
Omnimed
Informatics Work Center in Light Gray (42"H X 24.5"W X 4"D)
Mfr # 291557_LG
Zoro # G9908508
product price: $1,164.99
/ea
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnimed
- MFR # 291557_LG
- Zoro # G9908508
- UPC # 747180358971
- Country of Origin United States
- Category Wall Mount Desks
Description
Omnimed informatics work centers are constructed of durable powder coated heavy gauge steel in Beige or light Grey. The center has 2 compartments that have separate locks to secure equipment. The top area, with its flat key lock, stores the PC and has side ventilation openings to disperse heat. The lower compartment has mounting plates for up to a 19" monitor, mouse storage pocket, a keyboard slide and an electronic programmable lock. The fold down door of this area provides a large work space and has a gas cylinder for smooth and adjustable closures. Both compartments have multiple entry ports for power and network Cabling. The programmable lock has an automatic security mechanism and requires an additional purchase of a manger key and programming key to operate the lock. Only one set of keys is needed per facility. The station measures 42 H x 24 1/2 W x 4 D and comes with a 5 year warranty on the desk and 1 year on the gas spring and locks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185RD)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-210-32GN)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 36 in D, 96 in W, 51 in H, 3 Shelves, Black (ST9636x3)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1000 lb, 24-1/2 (21VG59)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- DATUM Wallwrite Fold-up Desk, Non-Locking, 20W x 3-3/8D x 16-3/8H, White (WW-101-SC T15)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Gray (319391)
- GLOBAL INDUSTRIAL 72inH Wall Mount Post, Beige (239128BG)
- Omnimed Wall Mount Desks