Shop All Wall Mount Desks
Omnimed
Elite 30'' x 4'' x 25'' Oak Wood Self Close Key Lock Wall Desk 291535OAK
Mfr # 292291535OAK
Zoro # G211640993
product price: $1,007.99
/ea
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnimed
- MFR # 292291535OAK
- Zoro # G211640993
- Country of Origin United States
- Category Wall Mount Desks
Description
Add storage and standing workspace with this Omnimed Elite 30'' x 4'' x 25'' oak wood self close key lock wall desk 291535OAK. The wall desk is framed in an attractive oak wood finish and it has a powder-coated heavy gauge steel fold-down door. Its fold-down door is a self close style which can be locked with the included flat key lock for additional security.With its gas cylinder design the door folds and opens up smoothly. When open the fold-down door offers additional workspace for clipboards laptops binders or simply setting something down in a consistent spot. On the interior there is a bar for placing items up to 3 1/4'' thick upright for additional storage space. If needed locks can be keyed the same for multiple units sold separately. Decongest your work space by putting this wall desk up in your establishment.Overall Dimensions:Width: 30''Depth: 4''Height: 25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Box Locker, 12w x 18d x 78h, Two-Tone Gray (5524GR)
- 80/20 Standard Anchor Fastener Assy, 5/16-18 (3373)
- PRIMELINE TOOLS Shelf Support Peg, 5mm, Steel, Nickel Plated (8 Pack) (U 10171)
- U.S. FUTABA Black 8-in x 12-in Workstation Bracket (2-Pack) (UF.7253180137)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- WALLWRITE Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray (WW-100SC-T47)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Black (319390)
- INVAL Floating Wall Mounted Desk 43.3 in. W Rectangular Espresso with 6-Shelves (ES-14903)
- Omnimed Wall Mount Desks