Omnimed

Elite 30'' x 4'' x 25'' Oak Wood Manual Close Key Lock Wall Desk 291536OAK


product price: $1,007.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add storage and standing workspace with this Omnimed Elite 30'' x 4'' x 25'' oak wood manual close key lock wall desk 291536OAK. The wall desk is framed in an attractive oak wood finish and it has a powder-coated heavy gauge steel fold-down door. Its fold-down door is a manual close style which can be locked with the included flat key lock for additional security.With its gas cylinder design the door folds and opens up smoothly. When open the fold-down door offers additional workspace for clipboards laptops binders or simply setting something down in a consistent spot. On the interior there is a bar for placing items up to 3 1/4'' thick upright for additional storage space. If needed locks can be keyed the same for multiple units sold separately. Decongest your work space by putting this wall desk up in your establishment.Overall Dimensions:Width: 30''Depth: 4''Height: 25''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.