Shop All Wall Mount Desks
Omnimed
Elite 30'' x 4'' x 25'' Cherry Wood Self Close Combination Lock Wall Desk 291537CHR
Mfr # 292291537CHR
Zoro # G211641020
product price: $1,161.99
/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnimed
- MFR # 292291537CHR
- Zoro # G211641020
- Country of Origin United States
- Category Wall Mount Desks
Description
Add storage and standing workspace with this Omnimed Elite 30'' x 4'' x 25'' cherry wood self close combination lock wall desk 291537CHR. The wall desk is framed in an attractive cherry wood finish and it has a powder-coated heavy gauge steel fold-down door. Its fold-down door is a self close style which can be locked with a combination code for additional security.With its gas cylinder design the door folds and opens up smoothly. When open the fold-down door offers additional workspace for clipboards laptops binders or simply setting something down in a consistent spot. On the interior there is a bar for placing items up to 3 1/4'' thick upright for additional storage space. The 5-button push combination lock can be customized for convenience. Decongest your work space by putting this wall desk up in your establishment.Overall Dimensions:Width: 30''Depth: 4''Height: 25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLO-KING Drum Faucet, 2", Polyethylene, W/EPDM Gask (DF201)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Blue/Orange (36448BLUE)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UEZ7)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Gray (QGH800GY)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101-T47)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101SC-T47)
- WALLWRITE Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray (WW-100SC-T47)
- Omnimed Wall Mount Desks