Shop All Wall Mount Desks
Omnimed
Elite 18'' x 4'' x 25'' Oak Wood Manual Close Wall Desk with Combination Lock 291540OAK
Mfr # 292291540OAK
Zoro # G711640974
product price: $1,127.99
/ea
Free Shipping & Returns
$1,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnimed
- MFR # 292291540OAK
- Zoro # G711640974
- Country of Origin China
- Category Wall Mount Desks
Description
Add storage and standing workspace with this Omnimed Elite 18'' x 4'' x 25'' oak wood manual close wall desk with combination lock 291540OAK. The wall desk is framed in an attractive oak wood finish and it has a powder-coated heavy gauge steel fold-down door. Its fold-down door is a manual close style which can be locked with a combination code for additional security.With its gas cylinder design the door folds and opens up smoothly. When open the fold-down door offers additional workspace for clipboards laptops binders or simply setting something down in a consistent spot. On the interior there is a bar for placing items up to 3 1/4'' thick upright for additional storage space. The 5-button push combination lock can be customized for convenience. Decongest your work space by putting this wall desk up in your establishment.Overall Dimensions:Width: 18''Depth: 4''Height: 25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S1795)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 5-1/4 In. D, 23-5/8 In. W (QTB305WT)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 28 3/8 in L, 10 1/4 in W, 10 1/4 in H (DUS974)
- JOHN STERLING ClosetPro Closet Pole Socket, Steel, White, PowderCoated (BC-0039-WT)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- DRYDEX Drydex 5.5 Oz Squeeze (12337)
- WALLWRITE Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray (WW-100SC-T47)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, Stainless Steel, 24Wx22Dx12H (319053)
- Omnimed Wall Mount Desks