Shop All Wall Mount Desks
Omnimed
Elite 18'' x 4'' x 25'' Cherry Wood Manual Close Combination Lock Wall Desk 291540CHR
Mfr # 292291540CHR
Zoro # G311640954
product price: $1,127.99
/ea
Free Shipping & Returns
$1,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnimed
- MFR # 292291540CHR
- Zoro # G311640954
- Country of Origin United States
- Category Wall Mount Desks
Description
Add storage and standing workspace with this Omnimed Elite 18'' x 4'' x 25'' cherry wood manual close combination lock wall desk 291540CHR. The wall desk is framed in an attractive cherry wood finish and it has a powder-coated heavy gauge steel fold-down door. Its fold-down door is a manual close style which can be locked with a combination code for additional security.With its gas cylinder design the door folds and opens up smoothly. When open the fold-down door offers additional workspace for clipboards laptops binders or simply setting something down in a consistent spot. On the interior there is a bar for placing items up to 3 1/4'' thick upright for additional storage space. The 5-button push combination lock can be customized for convenience. Decongest your work space by putting this wall desk up in your establishment.Overall Dimensions:Width: 18''Depth: 4''Height: 25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Collapsible Bulk Container, Plastic, 17 cu ft Volume Capacity (HDR4048-25 BLACK)
- JONES STEPHENS Tool Tote Tray with 6 dividers (T60123)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 28 3/8 in L, 11 1/4 in W, 11 1/4 in H (DUS975)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Red (30293RED)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- GREENE MANUFACTURING Mobile Shop Desk, Gray, 52" Overall Height (ECB-132D.P)
- INVAL Floating Wall Mounted Desk 43.3 in. W Rectangular Smoke Oak with 6-Shelves (ES-13603)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Black (319390)
- Omnimed Wall Mount Desks