Omnimed

Elite 18'' x 4'' x 25'' Beige / Natural Oak Self Close Wall Desk with Key Lock 291533OAK


product price: $956.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add storage and standing workspace with this Omnimed Elite 18'' x 4'' x 25'' beige / natural oak self close wall desk with key lock 291533OAK. This wall desk has a powder-coated heavy gauge steel composition which is extremely durable and sleek. Its features a neutral beige color with a natural oak wood rim that is sure to add a warm touch to any setting. Its fold-down door is a self close style which can be locked with the included flat key lock for additional security.With its gas cylinder design the door opens and closes smoothly. When open it offers additional workspace for clipboards laptops binders or simply setting something down in a consistent spot. On the interior there is a bar for placing items up to 3 1/4'' thick upright for additional storage space. With a low-profile design the wall desk only protrudes 4'' from the wall when closed. It can also be used in a standing or sitting position. Decongest your workspace by putting this wall desk up in your establishment.Overall Dimensions:Width: 18''Depth: 4''Height: 25''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.