Shop All Wall Mount Desks
Omnimed
Deluxe 30'' x 4'' x 23 3/4'' Light Gray Manual Close Key Lock Wall Desk 291561-LG
Mfr # 292291561LG
Zoro # G211640955
product price: $939.99
/ea
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnimed
- MFR # 292291561LG
- Zoro # G211640955
- Country of Origin United States
- Category Wall Mount Desks
Description
Add storage and standing workspace with this Omnimed Deluxe 30'' x 4'' x 23 3/4'' light gray manual close key lock wall desk 291561-LG. The wall desk has a powder-coated heavy gauge steel fold-down door. Its fold-down door is a manual close style which can be locked with the included flat key lock for additional security.With its gas cylinder design the door folds and opens up smoothly. When open the fold-down door offers additional workspace for clipboards laptops binders or simply setting something down in a consistent spot. On the interior there is a bar for placing items up to 3 1/4'' thick upright for additional storage space. If needed locks can be keyed the same for multiple units sold separately. Decongest your workspace by putting this wall desk up in your establishment.Overall Dimensions:Width: 30''Depth: 3''Height: 23 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- ORBIS Straight Wall Container, Gray, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (SO3215-7 Grey)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel (4511-24HG)
- TRITON PRODUCTS 48 In. W x 96 In. H x 1/4 In. D White Polypropylene Pegboard with 1/4 In. Hole Size (DB-96)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- WALLWRITE Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray (WW-100SC-T47)
- DRYDEX Drydex 5.5 Oz Squeeze (12337)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Gray (319391)
- Omnimed Wall Mount Desks