Shop All Wall Mount Desks
Omnimed
Deluxe 18'' x 4'' x 23 3/4'' Beige Manual Close Key Lock Wall Desk 291563-BG
Mfr # 292291563BG
Zoro # G911640989
product price: $800.69
/ea
Free Shipping & Returns
$800.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnimed
- MFR # 292291563BG
- Zoro # G911640989
- Country of Origin United States
- Category Wall Mount Desks
Description
Add storage and standing workspace with this Omnimed Deluxe 18'' x 4'' x 23 3/4'' beige manual close key lock wall desk 291563-BG. The wall desk has a powder-coated heavy gauge steel fold-down door. Its fold-down door is a manual close style which can be locked with the included flat key lock for additional security.With its gas cylinder design the door folds and opens up smoothly. When open the fold-down door offers additional workspace for clipboards laptops binders or simply setting something down in a consistent spot. On the interior there is a bar for placing items up to 3 1/4'' thick upright for additional storage space. If needed locks can be keyed the same for multiple units sold separately. Decongest your workspace by putting this wall desk up in your establishment.Overall Dimensions:Width: 18''Depth: 3''Height: 23 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Yellow (QUS239YL)
- EZTUBE Standard Square Extrusion Black, 48in L x 1in W x 1in H (100-100-4 BK)
- STRUCTURAL PLASTICS Dunnage Rack, 1500 lb., HDPE, 66 W x 24 D (DT6624)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5527-24HG)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- WALLWRITE Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray (WW-100SC-T47)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, Stainless Steel, 24Wx22Dx12H (319053)
- WALLWRITE Wall Mounted Desk, 20x16-3/8x3-3/8 In, Yel (WW-100-T93)
- Omnimed Wall Mount Desks