Shop All Wall Mount Desks
Omnimed
30'' x 4'' x 24 1/4'' Beige Self Close E-Lock Wall Desk 291520-BG
Mfr # 292291520BG
Zoro # G111640987
product price: $1,384.99
/ea
Free Shipping & Returns
$1,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnimed
- MFR # 292291520BG
- Zoro # G111640987
- Country of Origin United States
- Category Wall Mount Desks
Description
Add storage and standing workspace with this Omnimed 30'' x 4'' x 24 1/4'' beige self close e-lock wall desk 291520-BG. This wall desk has a powder-coated heavy gauge composition which is extremely durable and sleek. Its fold-down door is a self close style which can be locked with the flush mounted E- lock for additional security. The e-lock can hold up to 5 users codes at the same time. There is also a manual override if needed.Its front panel opens smoothly with its strong metal folding hinges. When open the fold-down door offers additional workspace for clipboards laptops binders or simply setting something down in a consistent spot. On the interior there is a bar for placing items up to 3 1/4'' thick upright for additional storage space. With a low-profile design the wall desk only protrudes 4'' from the wall when closed. It can also be used in a standing or sitting position. Decongest your workspace by putting this wall desk up in your establishment.Overall Dimensions:Width: 30''Depth: 4''Height: 24 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Cover Cap, 14083 14084 14085 Nylon Blk (12035)
- KRUEGER Therma Level Gauge, Tank Depth 131", 2"NPT (H-2-131)
- LOWELL HalfRack Vent Panel 1U (SVSPH-1)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Ivory (QGH700IV)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, Stainless Steel, 24Wx22Dx12H (319053)
- WALLWRITE Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray (WW-100SC-T47)
- WALLWRITE Wall Mounted Desk, 20x16-3/8x3-3/8 In, Yel (WW-100-T93)
- Omnimed Wall Mount Desks