Shop All Wall Mount Desks
Omnimed
30'' x 4'' x 24 1/4'' Beige Manual Close E-Lock Wall Desk 291521-BG
Mfr # 292291521BG
Zoro # G311640992
Free Shipping & Returns
$1,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnimed
- MFR # 292291521BG
- Zoro # G311640992
- Country of Origin United States
- Category Wall Mount Desks
Description
Add storage and standing workspace with this Omnimed 30'' x 4'' x 24 1/4'' beige manual close e-lock wall desk 291521-BG. This wall desk has a powder-coated heavy gauge composition which is extremely durable and sleek. Its fold-down door is a manual close style which can be locked with the flush mounted E- lock for additional security. The e-lock can hold up to 5 users codes at the same time. There is also a manual override if needed.Its front panel opens smoothly with its strong metal folding hinges. When open the fold-down door offers additional workspace for clipboards laptops binders or simply setting something down in a consistent spot. On the interior there is a bar for placing items up to 3 1/4'' thick upright for additional storage space. With a low-profile design the wall desk only protrudes 4'' from the wall when closed. It can also be used in a standing or sitting position. Decongest your workspace by putting this wall desk up in your establishment.Overall Dimensions:Width: 30''Depth: 4''Height: 24 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST1-3072-AH-PB)
- ORBIS Translucent Attached Lid Container, Plastic, Metal Hinge (FP143 CLEAR)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Light Gray (TA4R362472-05)
- LITTLE GIANT Mobile Machine Table 36" W, 36" Height (MTH3036-6PHBK36)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101-T47)
- GREENE MANUFACTURING Mobile Shop Desk, Gray, 52" Overall Height (ECB-132D.P)
- GLOBAL INDUSTRIAL 72inH Wall Mount Post, Beige (239128BG)
- Omnimed Wall Mount Desks