Shop All Wall Mount Desks
Omnimed
30'' x 4'' x 23 3/4'' Light Gray Turntable Laptop Key Lock Wall Desk 291449-LG
Mfr # 292291449LG
Zoro # G311641005
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnimed
- MFR # 292291449LG
- Zoro # G311641005
- Country of Origin United States
- Category Wall Mount Desks
Description
Add some standing workspace with this Omnimed 30'' x 4'' x 23 3/4'' light gray turntable laptop key lock wall desk 291449-LG. This wall desk has a powder coated heavy gauge steel fold-down door. Its fold-down door is a self close style which can be locked with the included flat key lock for additional security. Since this desk is designed for a laptop there are multiple entry ports and a heat release opening.A plate in the center rotates 360 degrees and locks when front facing allowing for adjustable laptop viewing. With its gas cylinder design the door folds and opens up smoothly. Built to be low-profile the wall desk only protrudes 4'' from the wall when closed. It can also be used in a standing or sitting position. Decongest your workspace by putting this wall desk up in your establishment.Overall Dimensions:Width: 30''Depth: 4''Height: 23 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Pallet Cover, For Pallets 48in L x 40in W x 27in H, 95PK (PKG023)
- WESTWARD Grease Pump Follower Plate (29FX11)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Gray (30282GREY)
- KENNEDY Drawer Slide (80889)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- INVAL Floating Wall Mounted Desk 43.3 in. W Rectangular Smoke Oak with 6-Shelves (ES-13603)
- DATUM Wallwrite Fold-up Desk, Non-Locking, 20W x 3-3/8D x 16-3/8H, White (WW-101-SC T15)
- RACK’EM RACKS RackEm Racks 5123 3-Compartment Dispenser Hair Net-Beard Cover-Shoe Cover (5123)
- Omnimed Wall Mount Desks