Shop All Wall Mount Desks
Omnimed
30'' x 4'' x 23 3/4'' Beige Turntable Laptop Key Lock Wall Desk 291449-BG
Mfr # 292291449BG
Zoro # G911641016
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnimed
- MFR # 292291449BG
- Zoro # G911641016
- Country of Origin China
- Category Wall Mount Desks
Description
Add some standing workspace with this Omnimed 30'' x 4'' x 23 3/4'' beige turntable laptop key lock wall desk 291449-BG. This wall desk has a powder-coated heavy gauge steel fold-down door. Its fold-down door is a self close style which can be locked with the included flat key lock for additional security. Since this desk is designed for a laptop there are multiple entry ports and a heat release opening.A plate in the center rotates 360 degrees and locks when front facing allowing for adjustable laptop viewing. With its gas cylinder design the door folds and opens up smoothly. Built to be low-profile the wall desk only protrudes 4'' from the wall when closed. It can also be used in a standing or sitting position. Decongest your workspace by putting this wall desk up in your establishment.Overall Dimensions:Width: 30''Depth: 4''Height: 23 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63107)
- 80/20 T-Handle Hex Wrench 3/16" (6000)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 13 in H, 2.21 cu ft Volume Capacity (ELB6320.GY1)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1924)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- GLOBAL INDUSTRIAL Steel Wall Mounted Sloped Receiving Desk, 24W x 22D, Blue (B237006BL)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Black (319390)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, 24W x 22D x 12H, Gray (B237006)
- Omnimed Wall Mount Desks