Omnimed

18'' x 4'' x 24 1/4'' Light Gray Self Close E-Lock Wall Desk 291522-LG


product price: $1,298.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add storage and standing workspace with this Omnimed 18'' x 4'' x 24 1/4'' light gray self close e-lock wall desk 291522-LG. This wall desk has a powder-coated heavy gauge steel composition which is extremely durable and sleek. Its fold-down door is a self close style which can be locked with the flush mounted e-lock for additional security. The e-lock can hold up to 5 users codes at the same time. There is also a manual override if needed.Its front panel opens smoothly with its strong metal folding hinges. When open the fold-down door offers additional workspace for clipboards laptops binders or simply setting something down in a consistent spot. On the interior there is a bar for placing items up to 3 1/4'' thick upright for additional storage space. With a low-profile design the wall desk only protrudes 4'' from the wall when closed. It can also be used in a standing or sitting position. Decongest your workspace by putting this wall desk up in your establishment.Overall Dimensions:Width: 18''Depth: 4''Height: 24 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.