Shop All Wall Mount Desks
Omnimed
18'' x 4'' x 23 3/4'' Light Gray Laptop Key Lock Wall Desk 291559-LG
Mfr # 292291559LG
Zoro # G911641023
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnimed
- MFR # 292291559LG
- Zoro # G911641023
- Country of Origin United States
- Category Wall Mount Desks
Description
Add storage and standing workspace with this Omnimed 18'' x 4'' x 23 3/4'' light gray laptop key lock wall desk 291559-LG. This wall desk has a powder-coated heavy gauge steel fold-down door. Its fold-down door is a self close style which can be locked with the included flat key lock for additional security. Since this desk is designed for a laptop there are multiple entry ports and heat release opening.With its gas cylinder design the door folds and opens up smoothly. Built to be low-profile the wall desk only protrudes 4'' from the wall when closed. It can also be used in a standing or sitting position. On the inside there is a small file pocket pen holder and securing clips to help with organization! Decongest your workspace by putting this wall desk up in your establishment.Overall Dimensions:Width: 18''Depth: 4''Height: 23 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING CLOSET ROD 30-48""PLTNM (RP0022-30/48)
- EASY LIVING Basket, Plastic, 4 x 20 x 4" (01000373)
- LITTLE GIANT Machine Table, Steel, 48" W, 30" Height, 2000 lb., Straight (MT1-2448-30)
- CON-TACT BRAND Shelf Liner, Clear Diamonds 12"x5 Ft., PK6 (05F-C5T10-06)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Black (319390)
- GLOBAL INDUSTRIAL Steel Wall Mounted Sloped Receiving Desk, 24W x 22D, Blue (B237006BL)
- WALLWRITE Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray (WW-100SC-T47)
- Omnimed Wall Mount Desks