Shop All Wall Mount Desks
Omnimed
18'' x 4'' x 23 3/4'' Beige Laptop Combination Lock Wall Desk 291559COMBX-BG
Mfr # 292291559COMBXBG
Zoro # G311640985
product price: $1,161.99
/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnimed
- MFR # 292291559COMBXBG
- Zoro # G311640985
- Country of Origin United States
- Category Wall Mount Desks
Description
Add storage and standing workspace with this Omnimed 18'' x 4'' x 23 3/4'' beige laptop combination lock wall desk 291559COMBX-BG. This wall desk has a powder-coated heavy gauge steel fold-down door. Its fold-down door is a self close style which can be locked with the included combination lock for additional security. Since this desk is designed for a laptop there are multiple entry ports and a heat release opening.With its gas cylinder design the door folds and opens up smoothly. Built to be low-profile the wall desk only protrudes 4'' from the wall when closed. It can also be used in a standing or sitting position. On the inside there is a small file pocket pen holder and securing clips to help with organization! Decongest your workspace by putting this wall desk up in your establishment.Overall Dimensions:Width: 18''Depth: 4''Height: 23 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Dove Gray (DD67341S)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 13 3/4 in L, 6 1/2 in W, 6 1/2 in H, 6 PK (DUS240)
- BASCO Closed-head Reusable 55-gal. Drum Lid (PLTH 55)
- VESTIL Fork Mount Drum Gripper- 55 Gal Steel (FDG-55)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Anodized Aluminum) (291501)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101-T47)
- GLOBAL INDUSTRIAL 72inH Wall Mount Post, Beige (239128BG)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, Stainless Steel, 24Wx22Dx12H (319053)
- Omnimed Wall Mount Desks