Omnimed

14'' x 2 1/2'' x 12'' Off-White Mini Wall Desk 291508


product price: $384.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add storage and work space with this Omnimed 14'' x 2 1/2'' x 12'' off-white mini wall desk 291508. This wall desk has a powder coated heavy gauge steel fold-down door. Its fold-down door is spring activated to open and has a self close style. The adjustable gas cylinder closure ensures a smooth experience opening and closing the device.Designed to be integrated in a small space this compact wall desk only protrudes 2 1/2'' off the wall when closed. When open it offers a small desk pace to hold charts tablets or paperwork. There are two small shelves on either side of the back panel for smaller items. This wall desk is an economical solution to offer a workspace for physicians.Overall Dimensions:Width: 14''Depth: 2 1/2''Height: 12''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.