ER651615 3.6V 400mAh Prismatic Battery BL-4PN Telematics
Mfr # ER651615
Zoro # G604180938
Key Features
- Voltage - Batteries 3.6
- Height 0.26
- Width 0.65
- Standard Battery Size Custom
- Weight 0.02
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnicel
- MFR # ER651615
- Zoro # G604180938
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 0.26 |
Width | 0.65 |
Standard Battery Size | Custom |
Diameter | 0.65 |
Battery Size | Custom |
Length | 0.6 |
Details
Voltage - Batteries | 3.6 |
Weight | 0.02 |
Battery Capacity | 400 |
Battery Chemistry | Li-SOCl2 |
Color | Yellow |
Voltage | 3.6 |
Description
OmniCel EF651615 3.6V 400mAh Prismatic High Energy Lithium BatteryOmniCel EF651615 Battery is an ideal long lasting power source for gas meters and water meters. This batter is widely used in utility metering, alarms and security devices, memory back-up, tracking Systems, SART and EPIRB devices and many others. Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Usb 2.0 A M /B M 28/24AWG Cable, 6 ft. (8616)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for CyberPower RB1290 UPS - 2 Pack (ML9-12MP25112474455)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH BATTERY POWERKINGDOM PS-10-12S T2 (F2) REPLACEMENT (ML10-1241086)
- MONOPRICE HDMI Cable, High Speed, Red, 10ft., 28AWG (4027)
- OMNICEL ER14250 3.6V 1/2AA Lithium High Energy Battery Tabs Utility Telematics (ER14250/T)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Standard Lithium High Energy Battery (ER26500/S)
- OMNICEL ER123A 3.0V Sz 2/3A Lithium Standard Terminal Battery Backup (ER123A)
- OMNICEL ER14250 3.6V 1/2AA Lithium High Energy Battery w/ Axial Pins AMR Backup (ER14250/P)
- OMNICEL ER14505 3.6V 2.4Ah AA Lithium Battery Tabs Sensors Detectors (ER14505/T)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Lithium Battery w/ Tabs Tracking AMR (ER26500/T)
- ILC Replacement for Energizer E93 (E93 ENERGIZER)
- Omnicel Specialty Rechargeable Batteries