ER34615 3.6V 19Ah Sz D Lithium Button Top Battery Sensors Detectors
Mfr # ER34615/S
Zoro # G704180913
Key Features
- Battery Size D
- Battery Chemistry Li-SOCl2
- Voltage - Batteries 3.6
- Diameter 1.29
- Width 1.29
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnicel
- MFR # ER34615/S
- Zoro # G704180913
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | D |
Diameter | 1.29 |
Width | 1.29 |
Length | 2.42 |
Height | 2.42 |
Details
Battery Chemistry | Li-SOCl2 |
Voltage - Batteries | 3.6 |
Voltage | 3.6 |
Terminal Type - Batteries | Button Top |
Battery Capacity | 19 |
Description
OmniCel ER34615 3.6 Volt 19 Ah D Standard High Energy Lithium Battery OmniCel ER34615 Battery is an ideal long lasting power source for gas meters and water meters and is widely used in utility metering, alarms and security devices, memory back-up, tracking Systems, SART and EPIRB devices and many others. Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-VX6100)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for DCM0035 MVP-U1 DCS-33 (ML35-12INT337)
- ILC Replacement for Battery GUY Bgn1800-4dwp-a800ec (BGN1800-4DWP-A800EC BATTERY GUY)
- ILC Replacement For DANTONA, HSBA151 (HS-BA151)
- OMNICEL ER18505 3.6V 3.8Ah Sz A Button Top Battery RFID Beacons AMR (ER18505/S)
- OMNICEL ER14335 3.6V 1.65Ah 2/3AA Lithium Button Top Battery (ER14335/S)
- OMNICEL ER14250 3.6V 1/2AA Lithium Standard Battery Button Top AMR Backup (ER14250/S)
- OMNICEL ER14505 3.6V 2400mAh AA Button Top Battery RFID Beacons (ER14505/S)
- ILC Replacement For GP BATTERIES 377UC5 BATTERIES SILVER OXIDE 20PK (20PAK:WW-S4RC-0)
- RAYOVAC Hearing Aid Battery, Size 13, Orange, PK16 (13-16)
- HHIP SR44 Battery (4102-0030)
- Omnicel Coin & Button Batteries