ER34615 3.6 Volt 19 Ah D High Energy Lithium Battery w/ Tabs
Mfr # ER34615/T
Zoro # G104180919
Key Features
- Length 2.42
- Width 1.29
- Battery Capacity 19
- Color Yellow
- Voltage 3.6
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnicel
- MFR # ER34615/T
- Zoro # G104180919
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 2.42 |
Width | 1.29 |
Battery Size | D |
Height | 2.42 |
Blade Dia. | 1.29 |
Details
Battery Capacity | 19 |
Color | Yellow |
Voltage | 3.6 |
Charger Output Voltage | 3.6 |
Weight Capacity | 0.2 |
Description
OmniCel ER34615 3.6 Volt 19 Ah D High Energy Lithium Battery with TabsOmniCel ER34615 Battery is an ideal long lasting power source for gas meters and water meters and is widely. Used in utility metering, alarms and security devices, memory back-up, tracking Systems, SART and EPIRB devices and many others.Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, 3/8"-16, 3 Flutes (T/A57176)
- KNIPEX Cable Shears, 8" Cable Shears-1000V Insu (95 16 200)
- WRIGHT TOOL Attachment 1/2" Drive Wobble Extension - (4409)
- URREA Bimaterial handle folding Torx Tamper-proof from T10 to T40 (4977TXT)
- ACDELCO G12 Series Li-ion Battery Charger (ADC12US07-99)
- MILWAUKEE TOOL M12 Fuel 3/8" Ratchet Protective Boot (49-16-2557)
- ECHO Battery, 56V, 2.5 Ah (LBP-56V125A)
- DUROFIX DXP series 60V Lithium Ion Battery Pack, 120Wh, B6029LA (B6029LA)
- ILC Replacement for Bosch Bat607 Battery (BAT607)
- POWERBUILT Battery Pack For 20V Drill&Driver (692538E)
- ILC Replacement for Hitachi 320386 Battery (320386 BATTERY HITACHI)
- Omnicel Cordless Tools