ER26500 3.6V 8.5Ah Sz C Standard Lithium High Energy Battery
Mfr # ER26500/S
Zoro # G904180881
Key Features
- Voltage - Batteries 3.6
- Height 1.96
- Width 1.03
- Terminal Type - Batteries Button Top
- Battery Chemistry Li-SOCl2
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnicel
- MFR # ER26500/S
- Zoro # G904180881
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.96 |
Width | 1.03 |
Standard Battery Size | C |
Length | 1.96 |
Battery Size | C |
Diameter | 1.03 |
Details
Voltage - Batteries | 3.6 |
Terminal Type - Batteries | Button Top |
Battery Chemistry | Li-SOCl2 |
Color | Yellow |
Battery Capacity | 8.5 |
Weight | 0.15 |
Voltage | 3.6 |
Description
OmniCel ER26500 3.6V 8.5Ah Size C Standard Lithium High Energy Battery OmniCel ER26500 Battery is ideal for and widely used in utility metering, alarms and security devices, memory back-up, tracking Systems, SART and EPIRB devices and many others. This size C ER26500 Lithium Thionyl Chloride battery is an ideal long lasting power source for the Musson 502 SART (Search and Rescue Transponders), and the SOLAS 9 SART. Diving Strobe Lights made by Beaver Sports each require 1 x Size C 3 volt battery but seem to thrive on these 3.6 volt C size ER26500 Lithium Thionyl Chloride batteries. Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH White DeskFone Two View (8ADF7TVWH)
- AT&T Answering System White (1740)
- AIPHONE Housing Panel (KA-DGR PANEL)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 35ft (3976)
- OMNICEL ER14505 3.6V 2.4Ah AA Lithium Battery w/ Axial Pins Sensors Detectors (ER14505/P)
- OMNICEL ER14250 3.6V 1/2AA Lithium High Energy Battery w/ Axial Pins AMR Backup (ER14250/P)
- OMNICEL ER14505 3.6V 2.4Ah AA Lithium Battery Tabs Sensors Detectors (ER14505/T)
- OMNICEL ER123A 3.0V Sz 2/3A Lithium Standard Terminal Battery Backup (ER123A)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Lithium Battery w/ Tabs Tracking AMR (ER26500/T)
- OMNICEL CR9V-J 9V 1450mAh Battery Snap Connector Utility Telematics (CR9V-J)
- ILC Replacement for NSN 6135-01-591-1250 (6135-01-591-1250 NSN)
- Omnicel Specialty Rechargeable Batteries