ER26500 3.6V 8.5Ah Sz C Lithium Battery Wire Leads RFID AMR
Mfr # ER26500/W
Zoro # G504180878
Key Features
- Height 1.96
- Width 1.03
- Voltage 3.6
- Length 1.96
- Weight 0.15
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnicel
- MFR # ER26500/W
- Zoro # G504180878
- Country of Origin China
- Category Electrical Parts
Dimensions
Height | 1.96 |
Width | 1.03 |
Length | 1.96 |
Battery Size | C |
Details
Voltage | 3.6 |
Weight | 0.15 |
Type | Wire Leads |
Amps | 8.5 |
Color | Yellow |
Description
OmniCel ER26500 3.6V 8.5Ah Size C Lithium High Energy Battery With Wire Leads OmniCel ER26500 Battery is ideal for and widely used in utility metering, alarms and security devices, memory back-up, tracking Systems, SART and EPIRB devices and many others. This size C ER26500 Lithium Thionyl Chloride battery is an ideal long lasting power source for the Musson 502 SART (Search and Rescue Transponders), and the SOLAS 9 SART. Diving Strobe Lights made by Beaver Sports each require 1 x Size C 3 volt battery but seem to thrive on these 3.6 volt C size ER26500 Lithium Thionyl Chloride batteries. Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SME-8-K-LED-24 (SME-8-K-LED-24)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55M1)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 1.6A, 250V AC, 35A at 250V AC (GDG1-6/10)
- DAYTON Thermocouple Probe, Type K, 12in L, 19 AWG (36GK98)
- MAGNETEK TANDEM LATERAL COLLECTOR 200A AMP OTHER ELECTRICAL COMPONENT (PV-200PTCL)
- ECHO Re-Power Tune-Up Kit PB-250LN (90152Y)
- SCHNEIDER ELECTRIC Square D B075 Hub, 3/4 in, Thread (B-075)
- GUTOR DIODE MODULE OTHER ELECTRICAL COMPONENT (0M-94010)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- STENS Tension Spring, Snapper 7029025YP (285-635)
- PRIME Surge Protector with USB Charger, 125 V, 15 A, 6 -Outlet, 1200 J Energy, White (PBUSB346S)
- Omnicel Electrical Parts