Shop All Coin & Button Batteries
Omnicel
ER18505 3.6V 3.8Ah Sz A Button Top Battery RFID Beacons AMR
Mfr # ER18505/S
Zoro # G604180846
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Size 18505
- Battery Chemistry Li-SOCl2
- Voltage - Batteries 3.6
- Diameter 0.65
- Height 1.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnicel
- MFR # ER18505/S
- Zoro # G604180846
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 18505 |
Diameter | 0.65 |
Height | 1.94 |
Width | 0.65 |
Length | 1.94 |
Details
Battery Chemistry | Li-SOCl2 |
Voltage - Batteries | 3.6 |
Voltage | 3.6 |
Color Code | Yellow |
Terminal Type - Batteries | Button Top |
Color | Yellow |
Battery Capacity | 3.8 |
Description
Omnicel ER18505 3.6V 3.8Ah A Standard Lithium High Energy Battery
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah Compatible UPS Replacement Battery for Tripp Lite BC275 3 Pack (ML7-6MP3)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Tripp Lite Omni 1250 (ML50-125)
- TYCON SYSTEMS 18-36V In, 56V 70W GigE 4pair 802.3at PoE (TP-DCDC-2456GD-VHP)
- MONOPRICE DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black (33125)
- OMNICEL ER14335 3.6V 1.65Ah 2/3AA Lithium Button Top Battery (ER14335/S)
- OMNICEL ER14250 3.6V 1/2AA Lithium Standard Battery Button Top AMR Backup (ER14250/S)
- OMNICEL ER14505 3.6V 2400mAh AA Button Top Battery RFID Beacons (ER14505/S)
- OMNICEL ER34615 3.6V 19Ah Sz D Lithium Button Top Battery Sensors Detectors (ER34615/S)
- ILC Replacement For ENERGIZER, 357BPZ3 (357BPZ-3)
- PROGRESSIVE CONCEPTS Maxell 3V Lithium Coin Cell Batteries (CR2032)
- POWER UP! Batteries Button Cell Alkaline AG4 1.5v, PK 2 (031-11173)
- Omnicel Coin & Button Batteries