ER14505HD 3.6V AA Standard Terminal Battery RFID AMR Backup
Mfr # ER14505HD/S
Zoro # G604180860
Key Features
- Length 1.98
- Voltage 3.6
- Width 0.57
- Weight 0.1
- Color Yellow
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnicel
- MFR # ER14505HD/S
- Zoro # G604180860
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Length | 1.98 |
Width | 0.57 |
Height | 1.98 |
Battery Size | 14505 |
Details
Voltage | 3.6 |
Weight | 0.1 |
Color | Yellow |
Description
OmniCel ER14505HD 3.6V AA Standard Terminals Lithium Battery For High Drain Applications OmniCel ER14505HD AA Battery is an ideal long lasting power source for the VR3 and VR2 dive computer. Early versions of the VR3 were fitted with a small diameter battery cap which can be quite a squeeze for these batteries. Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.63X C-mount Camera Adapter for Olympus Microscopes (AD-C06-OL)
- OHAUS Electrode, pH, Glass, 5mm (STMICRO5)
- HENKE-JECT Disp Syringe, Luer Lock, 3 mL, PK100 (8300005762)
- COLE-PARMER INSTRUMENT pH Buffer Solution pH 7 (PLS1268-PH7)
- DIVERSIFIED BIOTECH Petri Stickers, 100 Sq Grid, 3" Dia, 36/pk, 36PK (247010-100)
- A2Z SCILAB Double Ended Probe (A2Z-ZR730)
- HEATHROW SCIENTIFIC Conical Centrifuge Tube 50 mL Rac, PK500 (HS4427R)
- DIGI-SENSE Traceable Light Meter with RS-232 Output (98766-93)
- TRIMAX Trimax WB100 BugZooka Insect Collection And Control Device (WB100)
- PROSKIT Parts Grabber 3 Prong (900-094)
- A2Z SCILAB 45 Pcs Comprehensive Lab Dissection Kit for Instructors & Student w/ Magnifying Glass (A2Z-ZR-KIT-25)
- Omnicel Lab Equipment Parts