ER14505HD 3.6V AA Lithium Battery w/ Tabs Sensors Detectors
Mfr # ER14505HD/T
Zoro # G204180864
Key Features
- Battery Size 14505
- Battery Chemistry Li-SOCl2
- Amps 2.2
- Charger Output Voltage 3.6
- Height 1.98
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnicel
- MFR # ER14505HD/T
- Zoro # G204180864
- Country of Origin China
- Category Battery Chargers
Dimensions
Battery Size | 14505 |
Height | 1.98 |
Width | 0.57 |
Length | 1.98 |
Details
Battery Chemistry | Li-SOCl2 |
Amps | 2.2 |
Charger Output Voltage | 3.6 |
Battery Capacity | 2.2 |
Voltage | 3.6 |
Weight | 0.05 |
Color | Yellow |
Description
OmniCel ER14505HD 3.6V AA Lithium Battery With Tabs For High Drain Applications OmniCel ER14505HD AA Battery is an ideal long lasting power source for the VR3 and VR2 dive computer. Early versions of the VR3 were fitted with a small diameter battery cap which can be quite a squeeze for these batteries. Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 3.6V 80mAh Battery 55608303015 for alarm system, consumer device (3/V80H)
- AEROCOOL BGears b-Voguish Full Tempered Glass Dual Chamber layout Mid Tower (B-VOGUISH)
- UBIQUITI NETWORKS COMMERCIAL Edgepoint Poe Injector 50V 80W (POE-54V-80W)
- VITEK Power Supply, Output 12VDC, VA Rating 48 (VT-1205A-D4K)
- BOSCH Brushless SDS-plus 18V EC 1 In (GBH18V-26DN)
- MIGHTY MAX BATTERY 24V 5A Merits Power Wheelchair Smart Battery Charger (MAX3496942)
- VICTRON ENERGY Blue Smart IP67 Charger 12/13(1) 120V NEMA 5-15 (BPC121315106)
- NITECORE UI2 Dual-Slot Intelligent USB Lithium-ion Battery Charger for 18650, 18350, 20700, 21700 etc (UI2)
- VICTRON ENERGY Blue Smart IP65 Charger 12/5(1) 120V NEMA 1-15P Retail (BPC120531104R)
- ILC Replacement For ENERGIZER, CHFC (CHFC)
- DANTONA Dantona CUSTOM-251 Solar Light Replacement Emergency Battery (CUSTOM-251)
- Omnicel Battery Chargers