ER14335 3.6V 1.65Ah 2/3AA Lithium Button Top Battery
Mfr # ER14335/S
Zoro # G904180843
Key Features
- Battery Size 2/3AA
- Battery Chemistry Li-SOCl2
- Voltage - Batteries 3.6
- Diameter 0.57
- Color Code Yellow
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnicel
- MFR # ER14335/S
- Zoro # G904180843
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 2/3AA |
Diameter | 0.57 |
Width | 0.57 |
Height | 1.31 |
Length | 1.31 |
Details
Battery Chemistry | Li-SOCl2 |
Voltage - Batteries | 3.6 |
Color Code | Yellow |
Voltage | 3.6 |
Terminal Type - Batteries | Button Top |
Battery Capacity | 1.65 |
Description
OmniCel ER14335 3.6V 1.65Ah 2/3AA Lithium High Energy Button Top Battery OmniCel ER14335 Battery is ideal for and widely used in wireless alarm systems, memory backup for computers and night vision equipment. This 2/3AA ER14335 Lithium Thionyl Chloride battery is mounted into a variety of monitoring equipment because of the long life and high energy content of the battery. The 2/3AA ER14335 Lithium Thionyl Chloride battery is ideal for these applications. Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY Black USB 2.0 Hi-Speed 4-Port Splitter Hub For PC Notebook High Speed Computer (SANOXY-PCMOUSE7-bk)
- EARPHONE CONNECTION Tubeless Earpiece, Black, Push To Talk No (EP-MS1A-B)
- ILC Replacement For CAMERON SINO, CSSHD500MD (CS-SHD500MD)
- BATTERY CLERK AJC® Interstate SEC0905 SLA Rechargable 6V 4.5Ah Emergency Light Battery (INTERSTATE-SEC0905 SLA RECHARGABLE)
- OMNICEL ER14250 3.6V 1/2AA Lithium Standard Battery Button Top AMR Backup (ER14250/S)
- OMNICEL ER34615 3.6V 19Ah Sz D Lithium Button Top Battery Sensors Detectors (ER34615/S)
- OMNICEL ER18505 3.6V 3.8Ah Sz A Button Top Battery RFID Beacons AMR (ER18505/S)
- OMNICEL ER14505 3.6V 2400mAh AA Button Top Battery RFID Beacons (ER14505/S)
- EXELL BATTERY 10pack Exell Silver Oxide 1.5V Watch Battery Replaces 396/397 (EB-SR726)
- PANASONIC CR-2032/HGN 3V Lithium Coin Battery HORZ 3 PC Pins PC CMOS Memory (CR-2032/HGN)
- EXELL BATTERY C Size 1.2V 3000mAh NiCD Button Top Rechargeable Battery (EBC-335)
- Omnicel Coin & Button Batteries